Shop All Exit Devices
Precision
Rim, Latch Bolt, Aluminum, 5100 Series
Mfr # 4R05108689
Zoro # G9067387
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5100
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width Up to 48 in
- Fits Stile Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 4R05108689
- Zoro # G9067387
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | Up to 48 in |
Fits Stile Width | 4 1/8 in |
Door Height | Up to 120 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 120 in |
Details
Series | 5100 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim |
Performance | Heavy Duty |
Standards | ANSI |
ADA Compliant | Yes |
Grade | 1 |
Door Thickness - Minimum | 1 3/4 in |
Performance Grade | 1 |
Door Thickness - Maximum | 2 1/4 in |
ANSI Grade | 1 |
ANSI/BHMA Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
Description
Rim, Exit Device, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width Up to 48 in, Series 5100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 LL 626)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- Precision Door Exit Devices