Shop All Exit Devices
Precision
Rim Exit Device, Satin SS, Series 2100
Mfr # 3R02108CD4908ALHRB630
Zoro # G3948469
original price:
$1,531.19
14% off
new price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02108CD4908ALHRB630
- Zoro # G3948469
- UPC # 887838180438
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Max. Door Width | 48 in |
Door Height | Up to 120 in |
Max. Door Height | 96 in |
Door Width - Minimum | 36 in |
Door Height - Minimum | 80 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 120 in |
Description
Rim Exit Device, Rim Cylinder Dog, Cylinder Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA 156.3, Outside Trim Type Lever, Lockset Function Exit, Cylinder No, Includes Keyed Lever, Mounting Hardware, Max. Door Height 96 in, Max. Door Width 48 in, Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- STERLING SEAL & SUPPLY 350 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A350X50)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- Precision Exit Devices