Shop All Exit Devices
Precision
Rim, Exit Device, Satin SS, 48" Door W
Mfr # 3R02103LHRB630
Zoro # G7892921
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 48 in
- Fits Stile Width 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02103LHRB630
- Zoro # G7892921
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 3/8 in |
Door Height | 84 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Door Height - Minimum | 80 in |
Door Width - Minimum | 36 in |
Description
Rim, Exit Device, Hex Dogging, Extra Heavy-Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series APEX, Door Height 84 in, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand, Yes, No, Standards ANSI/BHMA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-7C)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- Precision Exit Devices