Shop All Exit Devices
Precision
Rim, Exit Device, 48In.Fire Rated
Mfr # 3R0FL2103RHRB6304
Zoro # G9067213
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 48 in
- Fits Stile Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0FL2103RHRB6304
- Zoro # G9067213
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/8 in |
Door Height | Up to 120 in |
Door Width - Maximum | 48 in |
Door Width - Minimum | 36 in |
Door Height - Minimum | 80 in |
Door Height - Maximum | 120 in |
Description
Rim, Exit Device, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- LCN Track Roller, Slvr, 1 in. L (6030-3034)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- Precision Exit Devices