Shop All Exit Device Trims
Precision
Rim, Exit Device, 36In.Fire Rated
Mfr # 3R0FL2103RHRB630
Zoro # G9067204
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- ADA Compliant Yes
- Exit Device Type Exit Device
- Door Width 36 in
- For Door Thickness 1 3/4 in to 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0FL2103RHRB630
- Zoro # G9067204
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 36 in |
Door Height | Up to 120 in |
Fits Stile Width | 4 1/8 in |
Details
Item | Rim |
Grade | 1 |
ADA Compliant | Yes |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Fire Rated | Yes |
Finish | Satin Stainless Steel |
Door Handing | Non-Handed |
Series | 2100 |
Standards | ANSI, UL |
Performance | Heavy Duty |
Description
Rim, Exit Device, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- MAJOR MANUFACTURING MajorBLADE SET F/ HIT-44LM3 (MJR-HIT-44LM4)
- BLUM +/- 2mm Depth Adjustment Adapter Set for Movento Slides in Inset Applications (298.7600)
- BEST 9K 7 Pin Throw Member Install Kit (B92505)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- PRECISION Exit Trim, A Pull, Classroom, US32D, Less Cylinder (1705A 630)
- PRECISION Exit Trim, A Lever, Passage, US32D, Keyless, RHR (4914A 630 RHR)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- Precision Door Exit Devices