Shop All Exit Devices
Precision
Rim
Mfr # 3R021031703ALHRB630AM
Zoro # G1854787
original price:
$1,861.23
37% off
new price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- ADA Compliant Yes
- Standards ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
- Outside Trim Type Grip
- Lockset Function Government Buildings, Hospitals, Schools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R021031703ALHRB630AM
- Zoro # G1854787
- UPC # 887838141439
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Door Height - Minimum | 80 in |
Door Width - Minimum | 36 in |
Details
Exit Device Type | Rim |
Item | Exit Device |
ADA Compliant | Yes |
Standards | ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed |
Outside Trim Type | Grip |
Lockset Function | Government Buildings, Hospitals, Schools |
Lockdown Type | Hex Key Dogging |
Exit Bar Style | Touchbar |
UL Fire Rating | UBC 7-2, UL10C |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Product Type | Exit Device |
ANSI Grade | 1 |
Door Thickness - Maximum | 2 1/4 in |
Fire Rating | 3 hr |
Door Thickness - Minimum | 1 3/4 in |
Hand Orientation | Left-Handed |
Description
Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (U38871.009.0043)
- EKENA MILLWORK Elizabeth Architectural Grade PVC Dentil Trim w/Backplate, 7"H x 1"P x 93 3/8"L (DENP07ELZ01)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- Precision Exit Devices