Shop All Lawn Sweepers
This Product is Discontinued
Precision Products
Lawn Sweeper, 48 in Working Width, 16 cu ft Hopper Capacity, Nylon Hopper Material (Discontinued)
Mfr # LSP48
Zoro # G2756332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Working Width 48 in
- Hopper Capacity 16 cu ft
- Height Adjustment Yes
- Hopper Material Nylon
- Wheels Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Products
- MFR # LSP48
- Zoro # G2756332
- UPC # 026432503025
- Country of Origin Viet Nam
- Category Lawn Sweepers
Dimensions
Working Width | 48 in |
Height Adjustment | Yes |
Wheel Dia. | 10 in |
Overall Height | 25 in |
Overall Depth | 70 3/4 in |
Overall Width | 54 1/2 in |
Wheel Width | 2 1/2 in |
Brush Dia. | 10 in |
Details
Item | Lawn Sweeper |
Hopper Capacity | 16 cu ft |
Hopper Material | Nylon |
Wheels | Semi-Pneumatic |
Frame Material | Steel |
Dump Mechanism | Rope |
Number of Brushes | 4 |
Hitch Type | J-Pin |
Housing Material | Steel |
Bottom Panel | Steel |
Brush to Wheel Ratio | 5:1 |
Description
Lawn Sweeper, Working Width 48 in, Height Adjustment Yes, Housing Material Steel, Hopper Capacity 16 cu ft, Hopper Material Nylon, Frame Material Steel, Dump Mechanism Rope, Hitch Type J-Pin, Overall Depth 70 3/4 in, Overall Width 54 1/2 in, Brush to Wheel Ratio 5:1, Wheel Width 2 1/2 in, Overall Height 25 in, Number of Brushes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.