Shop All Lawn Sweepers
This Product is Discontinued
Precision Products
Lawn Sweeper, 42 in Working Width, 16 cu ft Hopper Capacity, Nylon Hopper Material (Discontinued)
Mfr # ES100
Zoro # G2756247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Working Width 42 in
- Hopper Capacity 16 cu ft
- Height Adjustment Yes
- Hopper Material Nylon
- Wheel Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Products
- MFR # ES100
- Zoro # G2756247
- UPC # 026432504428
- Country of Origin Unknown
- Category Lawn Sweepers
Dimensions
Working Width | 42 in |
Height Adjustment | Yes |
Wheel Width | 2 1/2 in |
Overall Width | 54 |
Wheel Dia. | 10 in |
Brush Dia. | 12 in |
Overall Height | 42 in |
Overall Depth | 68 in |
Details
Item | Lawn Sweeper |
Hopper Capacity | 16 cu ft |
Hopper Material | Nylon |
Dump Mechanism | Rope |
Brush to Wheel Ratio | 5:1 |
Wheels | Semi-Pneumatic |
Frame Material | Steel |
Housing Material | Steel |
Number of Brushes | 4 |
Hitch Type | Clevis Pin |
Bottom Panel | Steel |
Description
Lawn Sweeper, Working Width 42 in, Height Adjustment Yes, Housing Material Steel, Hopper Capacity 16 cu ft, Hopper Material Nylon, Frame Material Steel, Dump Mechanism Rope, Hitch Type Clevis Pin, Overall Depth 68 in, Overall Width 54, Brush to Wheel Ratio 5:1, Wheel Width 2 1/2 in, Overall Height 42 in, Number of Brushes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.