Shop All Lawn Mower Accessories
This Product is Discontinued
Precision Products
Aerator, Working 42" W, Spike 1" Dia. (Discontinued)
Mfr # PA42GY
Zoro # G2756168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Hitch Type Pin
- Spike Wheel Material Galvanized Steel
- Spike Dia. 1 in
- Wheels Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Products
- MFR # PA42GY
- Zoro # G2756168
- UPC # 026432350506
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Spike Dia. | 1 in |
Overall Height | 16 1/2 in |
Aeration Depth | 3 in |
Overall Depth | 14 in |
Working Width | 42 in |
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Overall Width | 50 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lawn Aerator |
Hitch Type | Pin |
Spike Wheel Material | Galvanized Steel |
Wheels | Solid Rubber |
Spike Wheel Type | Plugging Spoon |
Weight Capacity | 150 lb |
Frame | Steel |
Number of Spike Wheels | 8 |
Handle | Single Lever |
Description
Lawn Aerator, Spike Wheel Type Plugging Spoon, Working Width 42 in, Aeration Depth 3 in, Weight Capacity 150 lb, Hitch Type Pin, Overall Height 16 1/2 in, Overall Width 50 1/4 in, Wheel Width 3 1/2 in, Overall Depth 14 in, Number of Spike Wheels 8, Spike Wheel Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.