Shop All Spreaders
Precision Products
75 lb. capacity Broadcast Spreader
Mfr # SB4000PRCGY
Zoro # G0738643
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 lb.
- Frame Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Products
- MFR # SB4000PRCGY
- Zoro # G0738643
- Country of Origin United States
- Category Spreaders
Details
Item | Broadcast Spreader |
Capacity | 75 lb. |
Frame | Powder Coated Steel |
Description
Pro Broadcast Spreader with Rain Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND MANUFACTURING Soft Wire Tie 16' (451)
- PERKY-PET FEEDR HANGING CHAIN 33"" (65T)
- RAIN BIRD Spray Head for Shrubs, 4 in. H (1802QDS)
- CHAPIN Chapin 139-6-6000 Brass Sprayer Nozzle (139-6-6000)
- PRECISION PRODUCTS Spreader 100lb HD Tow Broad (TBS6000RDOS)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- GLOBAL INDUSTRIAL Replacement 13 Rubber Wheel for Universal Spreader 640788 (RP9062)
- SOLO 20 lb Portable Chest-Mount Spreader (421-S)
- SCOTTS LAWNS Hand Held Spreader (71060)
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- Precision Products Spreaders