Shop All Spreaders
This Product is Discontinued
Precision Products
200 lb. capacity Tow Behind Broadcast Spreader (Discontinued)
Mfr # TBS7000RD
Zoro # G0738591
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Capacity 200 lb.
- Spread Width 10 to 12 ft.
- Drop Type Broadcast
- Frame Powder Coated Steel
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Products
- MFR # TBS7000RD
- Zoro # G0738591
- Country of Origin United States
- Category Spreaders
Dimensions
Spread Width | 10 to 12 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tow Behind Broadcast Spreader/RC,200lb. |
Capacity | 200 lb. |
Drop Type | Broadcast |
Frame | Powder Coated Steel |
Capacity Range (Lb.) | Large |
Description
Tow Behind Broadcast Spreader/RC,200lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.