Shop All Spreaders
Precision Products
130 lb. capacity Tow Behind Broadcast Spreader
Mfr # TBS6000RD
Zoro # G0738619
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 130 lb.
- Spread Width 10 to 12 ft.
- Drop Type Broadcast
- Frame Powder Coated Steel
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Products
- MFR # TBS6000RD
- Zoro # G0738619
- Country of Origin United States
- Category Spreaders
Dimensions
Spread Width | 10 to 12 ft. |
Details
Item | Tow Behind Broadcast Spreader/RC,130lb. |
Capacity | 130 lb. |
Drop Type | Broadcast |
Frame | Powder Coated Steel |
Capacity Range (Lb.) | Large |
Description
Tow Behind Broadcast Spreader/RC,130lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT GROUND CONTROL 3.0 ELECTRIC LEVELING SYSTEM; 6-POINT (675817)
- DB ELECTRICAL Starter Solenoid Relay For Briggs & Stratton 5410D 5410H Bs-5410K; 240-22012 (240-22012)
- NUTRIONE Essence Granules Plant Food 10.6 oz (710200A)
- DB ELECTRICAL Solenoid For Ford/ Holland 2000, 2150, 2300 D2NN11390A Tractors; (1100-0202)
- PRECISION PRODUCTS Spreader 100lb HD Tow Broad (TBS6000RDOS)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- CROWN 1.5L Hand Crank Spreader (23883841508)
- SOLO 20 lb Portable Chest-Mount Spreader (421-S)
- Precision Products Spreaders