Shop All Spreaders
Precision Products
130 lb. capacity Broadcast Spreader
Mfr # SB6500
Zoro # G0738582
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 130 lb.
- Drop Type Broadcast
- For Use With Salt
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Products
- MFR # SB6500
- Zoro # G0738582
- Country of Origin United States
- Category Spreaders
Details
Item | Broadcast Salt Spreader/RC,130lb. |
Capacity | 130 lb. |
Drop Type | Broadcast |
For Use With | Salt |
Capacity Range (Lb.) | Large |
Description
Broadcast Salt Spreader/RC,130lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ05-VS)
- AFTERMARKET Mulch Cover 42" GY00115 Fits John Deere 102 105 115 125 135 (LAA20-0034)
- TECUMSEH Real One - Diaphragm (500) (630978)
- PRECISION PRODUCTS Spreader 100lb HD Tow Broad (TBS6000RDOS)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- EARTHWAY 65lb Large capacity broadcast spreader (2030Single)
- SPYKER SPREADERS 50lb Variable Deflector Kit for ERGO-PRO (SPYVD-50)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- EARTHWAY Commercial 100lb Spreader (2170)
- MARSHALLTOWN 4x4 Notched Spreader (16286)
- Precision Products Spreaders