Shop All Spreaders
Precision Products
100 lb. capacity Broadcast Spreader
Mfr # SB4500PRCGY
Zoro # G0738689
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb.
- Spread Width 10 to 12 ft.
- Drop Type Broadcast
- Frame Powder Coated Steel
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Products
- MFR # SB4500PRCGY
- Zoro # G0738689
- Country of Origin United States
- Category Spreaders
Dimensions
Spread Width | 10 to 12 ft. |
Details
Item | Pro Broadcast Spreader/Rain Cover,100lb. |
Capacity | 100 lb. |
Drop Type | Broadcast |
Frame | Powder Coated Steel |
Capacity Range (Lb.) | Large |
Description
Pro Broadcast Spreader/Rain Cover,100lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Female NPT Water Hose Fitting - Swivel, PK 6 (FGF008S-D6)
- YARD TUFF Sleeve Hitch Landscape Rake 48" (FTF-48SHLR)
- A & I PRODUCTS Micro-Rib V-Belt (19.0") 8" x4" x0.5" (A-190J6)
- AFTERMARKET Starter Motor Brush Holder Assy JN3811500000 fits EZ-GO GSB107-06K GSB107-06G (ELS60-0789)
- PRECISION PRODUCTS Spreader 100lb HD Tow Broad (TBS6000RDOS)
- PRECISION PRODUCTS 200LB Tow Spreader (TBS7019)
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader (45-0388)
- AGRI-FAB Lawn Spreader Cover (40825)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- AGRI-FAB Lawn Spreader Cover (69712)
- Precision Products Spreaders