Shop All Mullions
Precision
Non Locking Mullion, Standard
Mfr # RM0822600
Zoro # G9067326
original price:
$591.55
8% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Exit Devices
- ADA Compliant No
- Finish Primed for Paint
- Length (In.) 96 in
- Accessory Type Non Locking Mullion, Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 96 in |
Details
Item | Door Mullion |
For Use With | Exit Devices |
ADA Compliant | No |
Finish | Primed for Paint |
Accessory Type | Non Locking Mullion, Standard |
Product Type | Mullion |
Description
Door Mullion, Primed for Paint Finish, For Use With Exit Devices, Length (In.) 96 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W, Nonmagnetic Side: Outdoor Adhesive (2VAJ9)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- PRECISION Removable Mullion, for 8 Ft Door, Painted Aluminum (RM0822689)
- DETEX DET100F90KR 8FT Mullions (F90KR 8FT)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- VON DUPRIN Mullion, Exit Device, Heavy Duty (4954 7FT 2IN SP28)
- FALCON Mullions (2923 8FT)
- Precision Door Exit Devices