Shop All Exit Devices
Precision
Mortise, Satin SS, Series 2300
Mfr # 3R02301RHRB630
Zoro # G3948782
original price:
$1,452.14
14% off
new price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2300
- Exit Device Type Mortise
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02301RHRB630
- Zoro # G3948782
- UPC # 887838170644
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Max. Door Width | 48 in |
Door Height | Up to 120 in |
Max. Door Height | 96 in |
Door Height - Minimum | 80 in |
Door Width - Maximum | 36 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 120 in |
Description
Mortise, Exit Device, Deadlocking, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2300, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA 156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Includes Mounting Hardware, Max. Door Height 96 in, Max. Door Width 48 in, Rating 1, Type Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 9/32 ID, 3/8 Dia, PK100 (3MPK5)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- IVES COMMERCIAL Aluminum Handrail Bracket Aged Bronze Finish (059A716)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- JACKSON Satin Aluminum 48 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C4628)
- Precision Door Exit Devices