Shop All Exit Devices
Precision
Lever, Silver, Overall 2-7/8" W
Mfr # 3R0V4908ALHRB630AM
Zoro # G1858348
original price:
$485.67
31% off
new price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 in
- Door Handing Left Hand Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0V4908ALHRB630AM
- Zoro # G1858348
- UPC # 190830000629
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 3 in |
Max. Door Width | 36 in |
Overall Width | 2 7/8 in |
Overall Length | 9 3/4 in |
Max. Door Height | 120 in |
Door Height - Maximum | 120 in |
Length - Maximum | 9 11/16 in |
Door Width - Maximum | 36 in |
Description
Lever, Lever, Heavy Duty, Door Handing Left Hand Reversible, APEX 2000 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 36 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Trim Keyed Lever Exterior Trim for Exit Device, Overall Length 9 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Style Pull Plate, Features 2-3/4 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle, Chrome Diecast Handle Pull, 6-5/8 in. Hole Centers (Single Pack) (C 1067)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- YALE Lever Lockset, Mechanical, Entrance (AUR8867FL x 626)
- BIG HORN Latch Mortiser for Bore Master, 1 Inch x 2-1/4 Inch Replaces Templaco LM-001 (70139)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US10B (8099-M1-3242)
- Precision Exit Devices