Shop All Exit Devices
Precision
Lever Always Active, Aluminum
Mfr # 4R0814A689
Zoro # G1893617
original price:
$261.56
12% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- For Use With Exit Devices
- ADA Compliant Yes
- Accessory Type Lever Always Active
- Product Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 4R0814A689
- Zoro # G1893617
- UPC # 887838219978
- Country of Origin United States
- Category Exit Devices
Details
Finish | Aluminum |
Item | Mechanical Exit Device Trim |
For Use With | Exit Devices |
ADA Compliant | Yes |
Accessory Type | Lever Always Active |
Product Type | Lever |
Description
Lever Always Active, Aluminum Finish, For Use With Exit Devices, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- Precision Door Exit Devices