Shop All Exit Devices
Precision
Less Bottom Rod, Satin SS, Series 2200
Mfr # 3R0FL2214LBR4914ARHRB630
Zoro # G3949220
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision
- MFR # 3R0FL2214LBR4914ARHRB630
- Zoro # G3949220
- UPC # 887838168344
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Max. Door Height | 84 in |
Max. Door Width | 48 in |
Door Height - Minimum | 80 in |
Door Width - Minimum | 36 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 120 in |
Description
Less Bottom Rod, SVR Fire Rated, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2200, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA 156.3, Outside Trim Type Lever, Lockset Function Exit, Cylinder No, Includes Active Lever, Mounting Hardware, Max. Door Height 84 in, Max. Door Width 48 in, Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7ft. - Red Dot (03_102)
- PRIME-LINE CLR SHWR DR Bottom Seal (M 6227)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- Precision Exit Devices