Shop All Exit Devices
Precision
Key Retracts Latchbolt, 4903 Series
Mfr # 3R04903ARHRB630
Zoro # G9067353
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4903
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 5/8 in
- Door Handing Right Hand Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R04903ARHRB630
- Zoro # G9067353
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 5/8 in |
Overall Width | 2 7/8 in |
Overall Length | 2 3/4 in |
Max. Door Height | 120 in |
Max. Door Width | 48 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Length - Maximum | 9 11/16 in |
Description
Lever, Key Retracts Latchbolt, Heavy Duty, Door Handing Right Hand Reversible, 4903 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 5/8 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Exterior Trim for Exit Device, Overall Length 2 3/4 in, Overall Width 5 in, Grade 1, Standards BHMA, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10001605 (10001605)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- ADAMS RITE Narrow Surface Exit Device, 30", US28 (8801-30)
- Precision Exit Devices