Shop All Exit Devices
Precision
Key Controls Lever, Satin Stainless Steel
Mfr # 3R04908A630
Zoro # G1893678
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- ADA Compliant Yes
- For Use With Exit Devices
- Accessory Type Key Controls Lever
- ANSI/BHMA Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R04908A630
- Zoro # G1893678
- UPC # 887838165152
- Country of Origin United States
- Category Exit Devices
Details
Finish | Satin Stainless Steel |
Item | Mechanical Exit Device Trim |
ADA Compliant | Yes |
For Use With | Exit Devices |
Accessory Type | Key Controls Lever |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Key Controls Lever, Satin Stainless Steel Finish, For Use With Exit Devices, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack (TH 23058)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8323.056)
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 30", US10B (8099-M1-3230)
- Precision Exit Devices