Shop All Micrometers
This Product is Discontinued
Precision Instruments
Micrometer Click Torque Wrench 30-200 LbIn., 1/4" Drive, (Discontinued)
Mfr # PREM1R200HX
Zoro # G3340007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Range 30 to 200 lb
- Features Patented Roller Release Mechanism Extends the Life of the M Series for Hundreds of Thousands of Cycles, Wide Usable Scale from 30 Lb.In. to 200 Lb.In. with 3% Accuracy, All Steel Construction for Increased Durability
- Lock Nut Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Instruments
- MFR # PREM1R200HX
- Zoro # G3340007
- Country of Origin United States
- Category Micrometers
Details
Item | Micrometer Click Torque Wrench |
Range | 30 to 200 lb |
Features | Patented Roller Release Mechanism Extends the Life of the M Series for Hundreds of Thousands of Cycles, Wide Usable Scale from 30 Lb.In. to 200 Lb.In. with 3% Accuracy, All Steel Construction for Increased Durability |
Lock Nut Type | Ring |
Description
Micrometer Click Torque Wrench 30-200 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.