Shop All Combination Wrenches
Precision Instruments
Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive
Mfr # PREC2FR600H
Zoro # G3338537
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Instruments
- MFR # PREC2FR600H
- Zoro # G3338537
- Country of Origin United States
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Flex Head Split Beam Click Wrench 120 To |
Material | Alloy Steel |
Description
Flex Head Split Beam Click Wrench 120 To
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- NATIONAL HARDWARE 1.5 in. L Zinc-Plated Silver Steel Medium Grip Clamp Organizer 5 lb. cap. , 4PK (N189-002)
- MIDWEST FASTENER Electrical Hand Crimper Tools (73073)
- WESTWARD Screw Extractor Spiral Flute Size #7 (2RUP5)
- PRECISION INSTRUMENTS Split-Beam Click Torq Wrench, 8-50 Lbft, 3/8" (PREC2FR50F)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- GEARWRENCH 18mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86718)
- Precision Instruments Combination Wrenches