Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 8", Single Arch Neoprene
Mfr # SA-128-NN
Zoro # G8303887
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-128-NN
- Zoro # G8303887
- UPC # 00743167502955
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 8 In., Single Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, 1 In., Low Lead Bronze (UP502 1)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- FLEXMASTER Coupling, Steel, 3"Pipe (NH1600C300B0650)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- Precision Hose And Expansion Joints Expansion Joints