Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 8", Double Arch Neoprene
Mfr # DA-128-NN
Zoro # G8303607
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-128-NN
- Zoro # G8303607
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 8 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 3/4 X 9 Pkg (3393004)
- AMERICAN STANDARD Btm-Top Mtg Kit W/Bar HingeLinen (760234-100.2220A)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, Wide Arch, 2 in. Pipe (WA-32-EE)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- Precision Hose And Expansion Joints Expansion Joints