Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 6", Double Arch Neoprene
Mfr # DA-96-NN
Zoro # G8303467
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-96-NN
- Zoro # G8303467
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 6 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-90)
- APG 3" Aluminum Part A (3E30AAL)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHF200)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- Precision Hose And Expansion Joints Expansion Joints