Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 5", Double Arch Neoprene
Mfr # DA-80-NN
Zoro # G8303519
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-80-NN
- Zoro # G8303519
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 5 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Windemere, 24", Towel Bar (70024)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- BELL & GOSSETT Circuit Setter & Balancing Iron Flanged 6In Other Valve (CB-6F 117114)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, EPDM, Single, 1-1/4in (AMSE201Q)
- ZORO SELECT Expansion Joint, Single Sphere, 11 in. OD (WA-96-NN)
- Precision Hose And Expansion Joints Expansion Joints