Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 4", Double Arch Neoprene
Mfr # DA-64-NN
Zoro # G8303528
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-64-NN
- Zoro # G8303528
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 4 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- BANJO 2" x 1-1/2" Female Cam Lever Coupling (200150C)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310020409)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMS205)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- Precision Hose And Expansion Joints Fittings