Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 3", Single Arch EPDM
Mfr # SA-48-EE
Zoro # G8303841
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-48-EE
- Zoro # G8303841
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 3 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- ZURN Self Rimming Laundry Tray (MS2624)
- LEGRIS 10mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 10 17)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, Wide Arch, 2 in. Pipe (WA-32-EE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- Precision Hose And Expansion Joints Fittings