Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 3", Double Arch Neoprene
Mfr # DA-48-NN
Zoro # G8303388
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-48-NN
- Zoro # G8303388
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 3 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 6" L (ZUSA-PF-2368)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25100)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- ELASTO-VALVE RUBBER PRODUCTS RUBBER EXPANSION JOINT SLEEVE 12-3/4IN - 11-3/4IN X 10IN LENGTH PIPE COUPLING (1000322)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- Precision Hose And Expansion Joints Expansion Joints