Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 3", Double Arch EPDM
Mfr # DA-48-EE
Zoro # G8303430
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-48-EE
- Zoro # G8303430
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 3 In., Double Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Wall Panel Protector, Silver, SS (BACK-PANEL-V)
- ASCO Valve 1/4" Nc 5-125Air 120Vacbrass (8210B20)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- BRADLEY Support Tube Gasket (125-011)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT Expansion Joint, Single Sphere, 5 in. Pipe (WA-80-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- SPEARS 2" x 8-7/8" PVC Expansion Joint (EJ22-020)
- Precision Hose And Expansion Joints Fittings