Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 2.5", Single Arch Neopr.
Mfr # SA-40-NN
Zoro # G8303780
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-40-NN
- Zoro # G8303780
- UPC # 00743167502900
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 2.5 In., Single Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DRAIN BOILER 3/4"" FEMALE (102-804)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- OWENS CORNING 6" x 3 ft. Pipe Insulation, 2" Wall (722568)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- Precision Hose And Expansion Joints Expansion Joints