Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 2.5", Single Arch EPDM
Mfr # SA-40-EE
Zoro # G8303659
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-40-EE
- Zoro # G8303659
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 2.5 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- HOME-FLEX MALE ADPTR 1/2""CSST (11-436-005)
- ZORO SELECT 3" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-343)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- ELASTO-VALVE RUBBER PRODUCTS RUBBER EXPANSION JOINT SLEEVE 12-3/4IN - 11-3/4IN X 10IN LENGTH PIPE COUPLING (1000322)
- Precision Hose And Expansion Joints Expansion Joints