Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 20", Double Arch Neopr.
Mfr # DA-320-NN
Zoro # G8303589
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-320-NN
- Zoro # G8303589
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 20 In., Double Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- RHEEM Sp213670 Element - Titanium (SP213670)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- FLEXMASTER Coupling, Steel, 3"Pipe (NH1600C300B0650)
- THORBURN Expansion Joint Pipe Coupling, N42HPEC10X6X12SOHHR (N42HP-EC-10X6X12-S-O-H-H-R)
- Precision Hose And Expansion Joints Fittings