Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 2", Double Arch Neoprene
Mfr # DA-32-NN
Zoro # G8303449
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-32-NN
- Zoro # G8303449
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 2 In., Double Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N112114)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow (1MMW7)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- GENERAL RUBBER Maxi-Joint Expansion Joint 12In Pipe Coupling (1101-0120-080-FBB)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, Threaded Union, 3in. Pipe (TU-48-EE)
- FLEXMASTER Coupling, Steel, 3"Pipe (NH1600C300B0650)
- Precision Hose And Expansion Joints Expansion Joints