Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 2", Double Arch EPDM
Mfr # DA-32-EE
Zoro # G8303379
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-32-EE
- Zoro # G8303379
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 2 In., Double Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52112)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C12 (H34-C12)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, Single Sphere, 4 in. Pipe (WA-64-EE)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- Precision Hose And Expansion Joints Expansion Joints