Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 16", Double Arch Neopr.
Mfr # DA-256-NN
Zoro # G8303500
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-256-NN
- Zoro # G8303500
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 16 In., Double Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Rack Nipple, 2-1/2 in Nominal, MNPT x Male NST, Brass, Domestic (PRN250F)
- BEMIS Clean Shield White Polypropylene Toilet Riser (7YA04505T 000)
- KOHLER Artifacts Double Robe Hook (72572-2MB)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- Precision Hose And Expansion Joints Fittings