Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1.5", Single Arch EPDM
Mfr # SA-24-EE
Zoro # G8303729
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-24-EE
- Zoro # G8303729
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 1.5 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pop Up Rod Assembly, Legacy Bronze (M970002-2780A)
- DELTA Delta Aerator, .5 Gpm (RP60729)
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- UNAFLEX Expansion Joint 12In Flange X 9-1/4In Length Flexible Coupling (150)
- THORBURN Expansion Joint Pipe Coupling, N42HPEC10X6X12SOHHR (N42HP-EC-10X6X12-S-O-H-H-R)
- Precision Hose And Expansion Joints Fittings