Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1.5", Double Arch Neopr.
Mfr # DA-24-NN
Zoro # G8303412
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-24-NN
- Zoro # G8303412
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 1.5 In., Double Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 26 (1354252)
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, Socket (9847-012)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.002)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMT205)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- ZORO SELECT Expansion Joint, Short L Rod, 8 in. Pipe (LR-128-S)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- Precision Hose And Expansion Joints Expansion Joints