Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 14", Single Arch EPDM
Mfr # SA-224-EE
Zoro # G8303893
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-224-EE
- Zoro # G8303893
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 14 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S250-2)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088208)
- MOEN Handle Insert Kit, Moen Chateau Lavatory (13382)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X027443BD)
- PROCO PRODUCTS Expansion Joint, 8 in, Flanged, Neoprene (080X0540CJ)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, Threaded Union, 1in. Pipe (TU-16-EE)
- Precision Hose And Expansion Joints Expansion Joints