Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 14", Double Arch Neopr.
Mfr # DA-224-NN
Zoro # G8303491
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-224-NN
- Zoro # G8303491
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 14 In., Double Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822224)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L1.5-PC)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- GENERAL RUBBER Expansion Joint 3In Flexible Coupling (STYLE 60)
- Precision Hose And Expansion Joints Fittings