Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1.25", Single Arch Neopr.
Mfr # SA-20-NN
Zoro # G8303747
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-20-NN
- Zoro # G8303747
- UPC # 00743167502870
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 1.25 In. Single Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK SLIP TEE JOINT 1.5""BRASS (PP136)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. MNPT Male Adapter (EPXMA3434)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-29)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- Precision Hose And Expansion Joints Fittings