Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 12", Single Arch EPDM
Mfr # SA-192-EE
Zoro # G8303920
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-192-EE
- Zoro # G8303920
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 12 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-16721)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- ZORO SELECT Expansion Joint, Neoprene, Single, 12in (AMS212)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMS205)
- Precision Hose And Expansion Joints Fittings