Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 12", Double Arch Neopr.
Mfr # DA-192-NN
Zoro # G8303668
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-192-NN
- Zoro # G8303668
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 12 In., Double Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 5/32 in Port, Tube (461-5)
- DIXON Clamp 180deg., Return Bend, 3" (B2WUMP-R300)
- KOHLER Tend Urinal, Rear Spud (20713-ER-0)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500-SS)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- Precision Hose And Expansion Joints Fittings