Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 12", Double Arch EPDM
Mfr # DA-192-EE
Zoro # G8303561
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-192-EE
- Zoro # G8303561
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 12 In., Double Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- Precision Hose And Expansion Joints Fittings