Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 10", Single Arch Neopr.
Mfr # SA-160-NN
Zoro # G8303762
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-160-NN
- Zoro # G8303762
- UPC # 00743167502962
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 10 In., Single Arch Neopr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (4GRW6)
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT (FST44RT)
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- DELTA Portwood Tub Spout - Diverter (RP100495SP)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- REFLECTIX EXPANSION JOINT 4"" X 50' (EXP04050)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- Precision Hose And Expansion Joints Expansion Joints