Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 10", Single Arch EPDM
Mfr # SA-160-EE
Zoro # G8303832
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-160-EE
- Zoro # G8303832
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 10 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 1 Micron, 9 7/8 in H (155748-75)
- ASAHI Electronic Ball Valve, 3" Pipe Size, PVC (2901030)
- T&S BRASS Spray Face Screw (000913-45)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- Precision Hose And Expansion Joints Fittings