Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 10", Double Arch EPDM
Mfr # DA-160-EE
Zoro # G8303570
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # DA-160-EE
- Zoro # G8303570
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 10 In., Double Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 2 in Pipe Size (410020)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-4)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- ZORO SELECT Expansion Joint, Long L Rod, 6 in. Pipe (LR-96-L)
- Precision Hose And Expansion Joints Fittings