Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1", Single Arch Neoprene
Mfr # SA-16-NN
Zoro # G8303738
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-16-NN
- Zoro # G8303738
- UPC # 00743167502863
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | Neoprene |
Description
Expansion Joint 1 In., Single Arch Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- ZORO SELECT Water Heater Element (TG2307 430027)
- MOEN Vacuum Breaker Service Kit (52012)
- APACHE Poly Schedule 80, 2" MxM Nipple Short, Polypropylene, 2", Schedule 80 (49030657)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMT205)
- Precision Hose And Expansion Joints Fittings