Shop All Expansion Joints
Precision Hose And Expansion Joints
Expansion Joint, 1", Single Arch EPDM
Mfr # SA-16-EE
Zoro # G8303622
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Hose And Expansion Joints
- MFR # SA-16-EE
- Zoro # G8303622
- Country of Origin China
- Category Expansion Joints
Details
Item | Expansion Joint |
Pipe Fitting Material | EPDM |
Description
Expansion Joint 1 In., Single Arch EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Ee Sensor (98544C)
- CONCENTRIC INTERNATIONAL Hytrel Spider Insert, H-075 (236077)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- DIXON Mini Needle Valve Male to Female SS, 1/4" (MFS102)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 12", Single Arch EPDM (SA-192-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 14", Single Arch EPDM (SA-224-EE)
- ZORO SELECT Expansion Joint, Short L Rod, 150 psi (LR-24-S)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- Precision Hose And Expansion Joints Fittings